Product Detail

URL:

Item# : EA580ED-4B

Description : VVF(VA line)Wire Stripper

This product is no longer available. Please refer to replacement item below.

Spec

<Compatible Cable>
Overall length 180mm
VVF(VA Line ,F Cable) JIS Standard Number :JIS C 3342
Variety :600V Vinyl insulated vinyl sheath cable flat type
600V,EEF/F(EM-EEF)(Ecology Electric Line) JIS Standard Number :JIS C 3605
Variety :600V Polyethylene insulated flame retardant polyethylene sheath cable flat type
Core Dia. Dia 1.6mm(2-core, 3-core)
Dia 2.0mm(2-core, 3-core)
By adopting the adjustment dial, correspond to various manufacturers such as prevention of scratching of core wire & variation of material hardness.
With the slide guide mechanism installed, no troublesome adjustment at replacement of the replacement blade is required.
It prevents sideways misalignment and can process with a clean cut.
With a scale for sheath & insulation, peelable length obvious
With a hook for folding, it is stored neatly in the tool box / waist bag
1st kind ・ 2nd kind electric work professional skill test necessity tool
Additional explanation
Catalog Price (JPY)

¥ 11,600 (Excluding tax)/¥ 12,760(Tax including)

Quantity of stock

Latest stock:0

(2026/05/23 10:09 Currently)

Update

Replacement Items

EA580EH
Relational Items
EA580ED-4B VVF(VA line)Wire Stripper
EA580ED-14B [For 580ED-4B] Replacement Blade
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog