Product Detail

URL:

Item# : EA589AS-27

Description : Cutter Knife

This product is no longer available. Please refer to replacement item below.

Spec

Blade Material SK120(Old SK2)
Body Material ABSResin
Grip Material Elastomer Resin
Screw Lock Type (pitch feed mechanism prevents the blade form sliding out)
Size 167×40×27mm
Blade Length 100mm
Blade Width 18mm
Blade Thickness 0.5mm
Weight 101g
stainless steel made under the hardening process of whole Holster is used
For cutting of thick items
Non-slip grip handle is possible to grasp firmly
Safety rope is attachable to the tail.
With 2 replacement blades attached inside the body
Please handle with care of the edged tool 
Please perform suitable disposal processing with used broken blades.
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 930 (Excluding tax)/¥ 1,023(Tax including)

Quantity of stock

Latest stock:0

(2026/09/20 14:16 Currently)

Update

Replacement Items

EA589CY-10
Relational Items
EA589AS-26 Cutter Knife
EA589AS-27 Cutter Knife
Web catalog image

Product movie