Product Detail

URL:

Item# : EA589BR-14

Description : Stand Type Blade Breaker

Spec

Size-66x66.5x116(H)mm(use as a stand)
Material- ABS resin
Lever type to break blade easily with a small force
Three sizes are available for the blade snap-off opening for selection in accordance with the blade size. (9mm, 12.5mm, 18mm)
Also can be used as a hand-held type.
The table-top holder can store the cutter knife and spare blades.
Additional explanation
Catalog Price (JPY)

¥ 1,360 (Excluding tax)/¥ 1,496(Tax including)

Quantity of stock

Latest stock:5

(2025/08/06 07:34 Currently)

Update
Catalog Page Page 1854
Web catalog image

Documents

Flyer