Item# : EA589CA-1
Description : Replacement Cutter Blade
Spec
| Usage | Replacement Blade for EA589B・EA589BB・EA589BF・EA589BH・EA589BJ・EA589CA・EA589CD・Old EA589BM・Old EA589CY |
Blade Material | SK-120(Carbon Tool Steel ) |
|---|---|---|---|
| Full length | 100mm |
Blade Width | 18mm |
| Blade Thickness | 0.5mm |
Total Weight | 78g(Case Included ) |
| With Plastic case |
|||
| 8 cutting edges per blade |
|||
| Qty. Per Unit | 10Sheets | ||
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
|---|
| Catalog Price (JPY) |
¥ 330 (Excluding tax)/¥ 363(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:22 (2026/11/21 15:41 Currently) |
||||
| Catalog Page | Page 1796 Page 1800 Page 1801 Page 1802 | ||||