Item# : EA589CT-5
Description : Safety Cutter Knife
Spec
| Usage | Unpacking cutter for cardboard box, packaging materials, etc. |
Material | Blade Material :Steel , Body :Plastic |
|---|---|---|---|
| Full length | 140mm |
Blade Width | 18mm |
| Blade Thickness | 0.4mm |
Blade Length | 26mm |
| Cut Length | 11mm(cuttable width ) |
Size | 48×17×140(L)mm |
| Replacement Blade | EA589CT-2(Made of steel) , EA589CT-3(Stainless) |
Weight | 58g |
| Feature | ・For right and left-handed persons ・ When the blade leaves the target object, the blade is automatically retracted. Equipped with lock button, release button and slider for blade replacement |
| Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
|---|
| Catalog Price (JPY) |
¥ 4,370 (Excluding tax)/¥ 4,807(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/21 16:36 Currently) |
||||
| Catalog Page | Page 1803 | ||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA589CT-2 : Replacement Blade for Safety Cutter Knife |