Product Detail

URL:

Item# : EA589DB-11

Description : Replacement Blade (Ceramic)

Spec

For Old EA589DA-11, Old DA-12, DA-13, DA-14 Replacement Blade
Blade Material Zirconia Ceramic
Blade Length 75mm
Blade Width 10mm
Blade Thickness 0.8mm
Weight 2g
Case Size 113×22×9mm
Total Weight 9g
Please do not cut hard material such as metal, glass, ceramics.
Please handle with care of the edged tool
Qty. Per Unit 1pc
Additional explanation It can be described as the specifications of the main body or related products. (2016.03.04 0993)
Catalog Price (JPY)

¥ 880 (Excluding tax)/¥ 968(Tax including)

Quantity of stock

Latest stock:31

(2026/11/13 03:47 Currently)

Update
Catalog Page Page 1797