Product Detail

URL:

Item# : EA590BK-13

Description : [With Stopper] Snap Ring Pliers For Shaft [90 degrees]

Spec

A stopper is attached and since the tip is not excessively opened, it is possible to surely grasp (snap) rings.
Rust-proof Finish
Ring Dia. 40 to 100mm
Length 210mm
Tip angle 90°
Additional explanation
Catalog Price (JPY)

¥ 9,130 (Excluding tax)/¥ 10,043(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 01:37 Currently)

Update
Catalog Page Page 0329
Relational Items
EA590BK-10 [With Stopper] Snap Ring Pliers For Shaft
EA590BK-11 [With Stopper] Snap Ring Pliers For Shaft [90 degrees]
EA590BK-12 [With Stopper] Snap Ring Pliers For Shaft [90 degrees]
EA590BK-13 [With Stopper] Snap Ring Pliers For Shaft [90 degrees]