Item# : EA590CM-1A
Description : Snap Ring Pliers
Spec
| Suitable Ring Dia. | For Shaft :2 to 9mm Hole :6 to 9mm |
Nominal Size | 140mm |
|---|---|---|---|
| The Size | A(Full length ):143mm B:80mm C:95mm D:9mm E:65° |
Weight | 85g |
| Shaft, and hole combination type |
|||
| Since left and right claws give reverse motion by grabbing, it can be used separately for 4 ways; straight and curve for shaft, and straight and curve for hole. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,840 (Excluding tax)/¥ 4,224(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/23 11:54 Currently) |
||||
| Catalog Page | Page 0333 | ||||
| Relational Items |
|---|
| EA590CM-1A Snap Ring Pliers |
| EA590CM-2 Snap Ring Pliers |
| EA590CM-3 Snap Ring Pliers |