Product Detail

URL:

Item# : EA591BX-1

Description : Stencil Set-Letter/Number 1/2" Brass 45Pcs.

Spec

Material-Brass
For ink, use (old model)EA762-3, and for roller brush, use (old model)EA762-1 and (old model)EA762-2.
Usable as a single character plate individually or as a joined character plate
<Set Details>
Alphabet (A to Z) : 26 pcs,
Number (1 to 0) : 10 pcs,
Comma,apostrophe, dash and &: 1 pc each,
Period : 2 pcs,
Space large : 2 pcs,
Space small : 1pc

(Total : 45 pcs)
Character,Number Size Approx. 12.7mm
Plate size-51(H)x20(W)mm(in the case of alphabet A)
※The plate width varies according to each characters.
Additional explanation
Catalog Price (JPY)

¥ 13,100 (Excluding tax)/¥ 14,410(Tax including)

Quantity of stock

Latest stock:15

(2026/11/19 05:20 Currently)

Update
Catalog Page Page 1496
Relational Items
EA591BX-1 Stencil Set-Letter/Number 1/2" Brass 45Pcs.
EA591BX-3 Stencil Set-Letter/Number 1" Brass 45Pcs.
EA591BX-5 Stencil Set-Letter/Number 2" Brass 45Pcs.
EA591BX-7 Stencil Set-Letter/Number 3" Brass 45Pcs.
EA591BX-8 Stencil Set-Letter/Number 4" Brass 45Pcs.
EA591BX-9 Stencil Set-Letter/Number 5" Brass 45Pcs.