Product Detail

URL:

Item# : EA597BM-7

Description : FRP Wiring rod

Spec

Material FRP(AAS Resin Film )
Lead Head 2 Pcs Adapted
Convenient extension (addition) type, by which it is possible to carry only required length to the site
Most suitable for wiring work at the hollow walls, ceiling spaces (attics), OA floors, etc.
As being flexible, it is strong for bending.
Rod wire diameter Dia 6.5mm
Length (per 1 Pc ) 1.5m(5 Pcs )
Qty. Per Unit 5 Pcs
Additional explanation
Catalog Price (JPY)

¥ 19,500 (Excluding tax)/¥ 21,450(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 20:53 Currently)

Update
Catalog Page Page 0237
Relational Items
EA597BM-6 Wiring Rod
EA597BM-7 FRP Wiring rod
Web catalog image

Documents

Catalog