Item# : EA611GC-20
Description : (+)(-) Screwdriver Bit Set
Spec
| \" | |||
| <Set Details > |
|||
| 【Bit 6 Pcs 】 ・Hexagonal Shank :1/4\" ・(+)(-)Bit (Bi Torsion) :#1・#2・#3 ・(-) Bit :0.5 x 4.0・1.0 x 5.5・1.2 x 6.5mm 【Bit Description 】 ・Full length :50mm ・Weight :(+)Bit :9・11・12g (-) Bit :9・10・11g ・(+)Bit is with Torsion structure. ・The Torsion Structure Within The Shaft Part Will Absorb The Impact And Prevent From Having Overload. 【Storage case Description 】 ・Bit Capacity :10 Pcs ・For storage of Hexagonal Shank 1/4\"(6.35mm) Driver Bits |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,340 (Excluding tax)/¥ 3,674(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 12:01 Currently) |
||||
| Catalog Page | Page 0547 | ||||