Item# : EA612AV-102
Description : Electric Drill Socket
Spec
| Set details | 10Set |
Hexagonal shaft shank | 1/4” |
|---|---|---|---|
| Number of points | Hexagonal shaft |
Material | Body :Chrome Vanadium steel |
| Across flats | 8・10・12・13・14・17・19・21・22・24mm |
||
| With case size :200(L)×153(W)×40(H)mm Body inside size :190(L)×120(W)×33(H)mm |
|||
| Socket for impact driver |
|||
| Usable for impact screwdrivers (7.2 V to 18 V) for 6.35 mm shafts | |||
| Twin coating (titanium-coated chrome plating) resistant to abrasion | |||
| Not bit change type socket | |||
| It can be energized. Caution electricity. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 10,200 (Excluding tax)/¥ 11,220(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/10/31 03:35 Currently) |
||||
| Catalog Page | Page 0988 | ||||
| Relational Items |
|---|
| EA612AV-100 Electric Drill Socket Set |
| EA612AV-102 Electric Drill Socket |