Product Detail

URL:

Item# : EA612GA-6C

Description : Flexible Wrench Set

Spec

Material Chrome Alloyed Steel
12 Points
Double flex type which both ends are operable
It will enable you to work in a complicated location efficiently by changing the angle freely.
Pearskin finish which minimizes slip with an oily hand.
Size 17×19mm
Outside dia. 23.7×26.3mm
Full length 250mm
Weight 277g
Additional explanation
Catalog Price (JPY)

¥ 8,740 (Excluding tax)/¥ 9,614(Tax including)

Quantity of stock

Latest stock:1

(2026/11/06 08:26 Currently)

Update
Catalog Page Page 0382
Relational Items
EA612GA-1 Flexible Wrench
EA612GA-2 Flexible Wrench
EA612GA-5 Flexible Wrench
EA612GA-6 Flexible Wrench
EA612GA-6C Flexible Wrench Set
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG