Item# : EA612SC-63
Description : [70Pair]Tool Set With Wagon
Spec
| Case Size | 676(W)x459(D)x995(H)mm |
Weight | 77.3kg |
|---|---|---|---|
| <Set Details> |
|||
| (1/4”) Socket (Hexagonal Shaft) | 5・5.5・7・8・10・12mm |
(1/2”) Socket (Hexagonal Shaft) | 10・12mm |
| (1/2”) Socket (12 Points) | 13・14・17・19・21・22・24・27・30・32mm |
(1/2”) Ratchet Handle (Hold Type) | 240mm |
| (1/4”) Driver Type Handle | 150mm |
(1/2”) Extension bar | 150mm |
| (1/2”) Ball Joint | 60mm |
Spanner | 5.5x7・8x10・10x12・11x13・12x14・14x17・19x21・22x24mm |
| Long Ring Wrench (45°) | 10x12・11x13・12x14・14x17・19x21・22x24mm |
Combination Spanner | 10x10・12x12・13x13・14x14・17x17・19x19・21x21mm |
| Clamp Driver (Penetration) | (-) 0.8x5.5・1.0x6.0・1.2x8.0mm (+) No.1・No.2・No.3 |
Adjustable Wrench (With scale) | 206・304mm |
| Combination Slim Pliers | 216mm |
Safety Pliers | 247mm |
| Snap Ring Pliers (For hole) | 180mm |
Snap Ring Pliers (For axes) | 180mm |
| Pliers | 190mm |
Long Nose Pliers | 162mm |
| Heavy-Duty Nippers | 171mm |
Pipe Wrench | 300mm |
| Grip Pliers | 227mm |
Mini Cutter | 210mm |
| Black Shaft Hammer | 740g |
Long Ball Point L Type Wrench Set | 1.5・2・3・4・5・6・8・10mm |
| Urethane shockless hammer | 770g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 178,800 (Excluding tax)/¥ 196,680(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/16 13:12 Currently) |
||||
| Catalog Page | Page 0442 | ||||