Product Detail

URL:

Item# : EA612SD-3

Description : [80Pcs] Tool Set

This product is no longer available. Please refer to replacement item below.

Spec

Case dim.-400(W) x 310(D) x 90(H)mm, Plastic
Weight-4.5kg
<Set Details>
(1/4) socket-5, 6, 7, 8, 9, 10, 11, 12, 13mm
(3/8) socket-9, 10, 11, 12, 13, 14, 15, 17, 19mm
(3/8) ratchet handle
(3/8) extension bar-150mm
(3/8) plug socket-16mm
(1/4) bit adapter
(1/4) T-type handle
(1/4) socket adapter
Screwdriver bit-(+)#0, #1, #2, #3, #4
Torx bit-T10, T15, T20, T25, T30
Screwdriver bit-(-)3, 4, 5, 6, 7mm
Hexagonal bit-2, 3, 4, 5, 6, 7mm
Hex key wrench-1.5, 2, 2.5, 3, 4 , 5 , 5.5, 6mm
(+)Screwdriver-#2 x 100mm
(-)Screwdriver-6.5 x 100mm
Combination wrench-8, 10, 11, 12, 13, 14, 17mm
Hammer
250mm water pump pliers
150mm side cutting pliers
Crimping pliers
Cutter knife
3 m measure
Hacksaw frame
Voltage detector
Comes with trial nails, wood screws, and heatons
Additional explanation
Catalog Price (JPY)

¥ 7,900 (Excluding tax)/¥ 8,690(Tax including)

Quantity of stock

Latest stock:0

(2026/04/02 22:12 Currently)

Update

Replacement Items

EA51
Web catalog image

Documents

Specification