Item# : EA612SE-2
Description : [19Pcs]Tool Set
Spec
| <Set Details> | Products of 19 Set. |
||
|---|---|---|---|
| NEJIZAURUS GT |
|||
| Heavy-Duty Nippers | 153mm |
Long Nose Pliers | 160mm |
| (+) Screwdriver | #0×100・#1×100・#2×100mm |
(-) Screwdriver | 4.3×0.5×100mm |
| File (3 Pair) | Flat ・Round ・Semi Circular |
Ball Wrench | 1.5・2.0・2.5・3.0・4.0・5.0mm |
| Adjustable Wrench | 155mm |
||
| Replacement Blade (For Cutter) |
|||
| PC Case | 58×42×23mm |
||
| It is a full set for the OA equipment and electronics equipment. |
|||
| Case Size : 255(W)×150(D)×50(H)mm (Nylon Made In ) |
|||
| Weight :1.1kg |
|||
| Contains “Neji Saurus GT” as a Standard Package Which is Useful For Your Maintenance Work. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 15,700 (Excluding tax)/¥ 17,270(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/20 19:10 Currently) |
||||
| Catalog Page | Page 0003 | ||||