Product Detail

URL:

Item# : EA612SF-12

Description : [45Pcs]Automobile Electrical Tool Set

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details> 45Set Of O Products
(+) Precision Screwdriver #0・#00
(-) Precision Screwdriver 1.2・1.8・2.3・3mm
Tweezers 1.0 x 150mm
Clip Tool 220mm
Long Nose Pliers 160mm
Crimping Pliers 235mm
Electricians Nippers 160mm
Stubby Ratchet Handle 58mm
Offset Latchet Handle For Hex Bit 110mm
(+)Bit #1・#2・#3\ (-) Bit 4・5.5・7mm
Hex Bit 2.5・3・4・5・6mm
Bore Torx Bit T6・T8・T10・T15・T20・T25・T27・T30・T40
Long Bit Holder (1/4Male x 1/4Female ) 75・150mm
Soldering Iron AC100V/15W
[Lead-Free] Solder 1.0mm/15g
Pocket Digital Tester
DC Detector 6to36V
5Pair Remover Set
Led Light Dia 27 x 108mm
Case Size 450(W) x 243(D) x 210(H)mm
Total Weight 4.0kg
Additional explanation
Catalog Price (JPY)

¥ 22,000 (Excluding tax)/¥ 24,200(Tax including)

Quantity of stock

Latest stock:0

(2026/04/01 21:42 Currently)