Item# : EA612TB-1
Description : Open End Spanner Set
Spec
| <Set Details> | 10Point |
Tray Size | 350 x 350 x 30(H)mm |
|---|---|---|---|
| Material | Chrome Alloyed Steel |
||
| 15 Degrees |
|||
| size | 6 x 7mm、8 x 9mm、 10 x 11mm、12 x 1mm、 14 x 15mm、16 x 17mm、 18 x 19mm、20 x 22mm、 24 x 27mm、30 x 32mm |
Full length | 120to300mm |
| Weight | 1550g | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 32,900 (Excluding tax)/¥ 36,190(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 11:54 Currently) |
||||
| Catalog Page | Page 0375 | ||||