Item# : EA612VB-5
Description : Screwdriver Hexagonal Wrench Set
Spec
| <Set Details> | 20Point |
Tray Size | 460 x 250 x 60(H)mm |
|---|---|---|---|
| (+)Insulated Screwdriver | #1 x 80mm、#2 x 100mm、 #3 x 150mm |
(-)Insulated Screwdriver (mm) | 0.4 x 75、0.6 x 100、 1.0 x 125 |
| [Torx] Screwdriver | T10 x 80mm・T15 x 80mm・ T20 x 100mm・T25 x 100mm・ T30 x 115mm |
Hexagonal Key Wrench (With Ball Point) | 1.5・2・2.5・3・4・5・6・8・10mm |
| Weight | 1320g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 58,200 (Excluding tax)/¥ 64,020(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/15 11:52 Currently) |
||||
| Catalog Page | Page 0379 | ||||