Product Detail

URL:

Item# : EA612VC-12

Description : [123 Pcs] Aircraft Maintenance Tool Set [Inch] (With Tool Cabinet)

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details> 123 points
Weight 27.2kg
Open End Spanner (Inch) 3/16・13/64・7/32・15/64・1/4・9/32・5/16・11/32・3/8・7/16・1/2・9/16・19/32・5/8・11/16・3/4・25/32・13/16・7/8・15/16・1・1-1/16・1-1/8
Ratchet Ring Wrench 1/4 x 5/16・5/16 x 11/32
・3/8 x 7/16・1/2 x 9/16
1/4\"Sq Socket (12 Corners )(Inch ) 3/16・7/32・1/4・9/32・5/16・11/32・3/8・7/16・1/2・9/16
1/4\"Sq Deep Socket (12 Corners )(Inch ) 3/16・7/32・1/4・9/32・5/16・11/32・3/8・7/16・1/2・9/16
Universal Socket (12 Corners )(Inch ) 1/4・5/16・3/8・7/16・1/2
1/4\"Sq Extension Bar (Quick Release) 54・150mm
1/4\"Sq Universal Joint (Quick Release) 38mm
Socket Adapter Male 3/8\"sq x Female 1/4\"sq、
Male 1/2\"sq x Female 3/8\"sq
1/4\"Sq Ratchet Handle (Quick Release) 117mm
(1/4\")Bit For Ratchet Handle 117mm
Bit Adapter Female 1/4\"Hex x Female 1/4\"sq、
Female 5/16\"Hex x Female 3/8\"sq
3/8\"Sq Socket (12 Corners )(Inch ) 1/2・9/16・19/32・5/8・11/16・3/4・15/16・1
3/8\"Sq Deep Socket (12 Corners )(Inch ) 5/8・11/16・3/4・7/8
(3/8)Extension bar (Quick Release) 76・240mm
(3/8\")Universal Joint (Quick Release) 46mm
3/8\"Sq Ratchet Handle (Quick Release) 193mm
(3/8\")Speeder handle 408mm
1/4\"Bit For Driver handle 190mm
(1/4\")(-) Cushion Grip Screwdriver bit 4.5 x 0.6mm
Punch With Grip Dia 2.0 x 120mm・Dia 3.0 x 120mm・
Dia 4.0 x 120mm・Dia 5.0 x 120mm
Pin Punch Dia 1.4 x 82mm・Dia 2.8 x 97mm
(+) Screwdriver #1・#2・#3
(-) Screwdriver 5.5 x 1.0・8.0 x 1.2mm
Allen Wrench (Inch ) 0.050・1/16・5/64・3/32・7/64・1/8・9/64・5/32・3/16・7/32・1/4・5/16・3/8
Long Nose Pliers 200mm
Pre-bent radio pliers(45°) 170mm
Water pump pliers 240mm
Grip pliers 175mm
Safety Wire Twister 220mm
Nippers 160mm
Nylon Hammer 413g
Earlier Off Hammer 500g
Thickness Gauge 0.05to1.0mm
Hand Saw 250mm
Folding Type Cable Knife
Scriber 250mm
Flexible magnet pickup 500mm
Flexible pickup claw 540mm
Slide Caliper 150mm
Expansion and contraction type service mirror Dia 50 x 285to725mm
3m Tape Measure
Led Light 170 x 40 x 35mm
Spring clip for wall hanging
Additional explanation
Catalog Price (JPY)

¥ 789,000 (Excluding tax)/¥ 867,900(Tax including)

Quantity of stock

Latest stock:0

(2025/09/07 12:17 Currently)