Product Detail

URL:

Item# : EA612VS-2

Description : [122 Pcs] Aircraft Maintenance Tool Set [Inch] (With Carry Case)

This product is no longer available. Please refer to replacement item below.

Spec

<Set Details> 122 points
Tool Wagon(Resin) 585(W) x 381(D) x 457(H)mm
Weight 27kg
(1/4\")Extension bar 54・150mm
(1/4\")Universal Joint 38mm
(1/4\")Bit holder 25mm
(1/4\")Bit Ratchet Handle 117mm
(Female 1/4\" x Male 3/8\")Socket Adapter
(1/4\")Ratchet Handle 117mm
3/8\"Sq Extension Bar 76・240mm
3/8\"Sq Universal Joint 46mm
Socket Adapter Female 3/8\" x Male 1/4\"
Female 3/8\" x Male 1/2\"
(3/8\")Ratchet Handle 193mm
(3/8\")Bit holder 32mm
(3/8\")Speeder handle 408mm
(1/4\")Ratchet type driver handle 250mm
Taper pin punch 120 x 2・120 x 3・
120 x 4・120 x 5mm
Pin Punch 1.4・2.8mm
(+) Strong Driver #1・#2・#3
(-) Strong Driver 5.5 x 100・8.0 x 150mm
Pliers 200mm
Tip bended Long Nose Pliers 170mm
Water Pump Pliers 240mm
Grip Pliers 175mm
Wire Twister 230mm
Nippers 160mm
Nylon hammer 290mm(413g)
Hammer 320mm(1600g)
Sickness gauge 0.05to1mm
Hacksaw frame 252mm
Folding cable knife Blade Length :90mm
Scriber 250mm
Magnet picking tool 500mm
Picking tool 540mm
Slide Caliper 150mm
Elasticity Mirror 178to921mm
Tape Measure 3m
Led Light 132 x 24 x 22mm
Combination Spanner 3/16\"・13/64\"・7/32\"・15/64\"・1/4\"・9/32\"・5/16\"・11/32\"・3/8\"・7/16\"・1/2\"・9/16\"・19/32\"・5/8\"・11/16\"・3/4\"・25/32\"・13/16\"・7/8\"・15/16\"・1\"・1-1/16\"・1-1/8\"
Ratchet Ring Wrench 1/4\" x 5/16\"・5/16\" x 11/32\"
・3/8\" x 7/16\"・1/2\" x 9/16\"
1/4\"Sq Socket (12 Corners ) 3/16\"・7/32\"・1/4\"・9/32\"・5/16\"・1-1/32\"・3/8\"・7/16\"・1/2\"・9/16\"
1/4\"Sq Deep Socket (12 Corners ) 3/16\"・7/32\"・1/4\"・9/32\"・5/16\"・11/32\"・3/8\"・7/16\"・1/2\"・9/16\"
Universal Socket (12 Corners ) 1/4\"・5/16\"・3/8\"・7/16\"・1/2\"
3/8\"Sq Socket (12 Corners ) 1/2\"・9/16\"・19/32\"・5/8\"・11/16\"・3/4\"・15/16\"・1\"
3/8\"Sq Deep Socket (12 Corners ) 5/8\"・11/16\"・3/4\"・7/8\"
Hexagonal Key Wrench (mm) 0.050・1/16\"・5/64\"・3/32\"・7/64\"・1/8\"・9/64\"・5/32\"・3/16\"・7/32\"・1/4\"・5/16\"・3/8\"
Additional explanation
Catalog Price (JPY)

¥ 652,000 (Excluding tax)/¥ 717,200(Tax including)

Quantity of stock

Latest stock:0

(2025/05/12 14:59 Currently)

Update
Catalog Page Page 0384

Replacement Items

EA612VS-4