Product Detail

URL:

Item# : EA613NB-29

Description : [Heavy-Duty Type] Single-End Spanner

Spec

No handle hole for -5.5 to -14
Material-Chromium molybdenum steel

Dim. (mm) 29
Length (mm) 252
It is tough and lightweight as it is a casting forged product.
JIS ClassH(Powerful grade)get
Additional explanation
Catalog Price (JPY)

¥ 1,770 (Excluding tax)/¥ 1,947(Tax including)

Quantity of stock

Latest stock:12

(2026/11/14 08:37 Currently)

Update
Catalog Page Page 0469
Relational Items
EA613NB-5.5 [Heavy-Duty Type] Single-End Spanner
EA613NB-6 [Heavy-Duty Type] Single-End Spanner
EA613NB-7 [Heavy-Duty Type] Single-End Spanner
EA613NB-8 [Heavy-Duty Type] Single-End Spanner
EA613NB-9 [Heavy-Duty Type] Single-End Spanner
EA613NB-10 [Heavy-Duty Type] Single-End Spanner
EA613NB-11 [Heavy-Duty Type] Single-End Spanner
EA613NB-12 [Heavy-Duty Type] Single-End Spanner
EA613NB-13 [Heavy-Duty Type] Single-End Spanner
EA613NB-14 [Heavy-Duty Type] Single-End Spanner
EA613NB-17 [Heavy-Duty Type] Single-End Spanner
EA613NB-19 [Heavy-Duty Type] Single-End Spanner
EA613NB-21 [Heavy-Duty Type] Single-End Spanner
EA613NB-22 [Heavy-Duty Type] Single-End Spanner
EA613NB-23 [Heavy-Duty Type] Single-End Spanner
EA613NB-24 [Heavy-Duty Type] Single-End Spanner
EA613NB-26 [Heavy-Duty Type] Single-End Spanner
EA613NB-27 [Heavy-Duty Type] Single-End Spanner
EA613NB-29 [Heavy-Duty Type] Single-End Spanner
EA613NB-30 [Heavy-Duty Type] Single-End Spanner
EA613NB-32 [Heavy-Duty Type] Single-End Spanner
EA613NB-35 [Heavy-Duty Type] Single-End Spanner
EA613NB-36 [Heavy-Duty Type] Single-End Spanner
EA613NB-38 [Heavy-Duty Type] Single-End Spanner
EA613NB-41 [Heavy-Duty Type] Single-End Spanner
EA613NB-46 [Heavy-Duty Type] Single-End Spanner
EA613NB-50 [Heavy-Duty Type] Single-End Spanner
EA613NB-54 [Heavy-Duty Type] Single-End Spanner
EA613NB-55 [Heavy-Duty Type] Single-End Spanner
EA613NB-58 [Heavy-Duty Type] Single-End Spanner
EA613NB-60 [Heavy-Duty Type] Single-End Spanner
EA613NB-63 [Heavy-Duty Type] Single-End Spanner
EA613NB-65 [Heavy-Duty Type] Single-End Spanner
EA613NB-67 [Heavy-Duty Type] Single-End Spanner
EA613NB-70 [Heavy-Duty Type] Single-End Spanner
EA613NB-71 [Heavy-Duty Type] Single-End Spanner
EA613NB-75 [Heavy-Duty Type] Single-End Spanner
EA613NB-80 [Heavy-Duty Type] Single-End Spanner
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG