Product Detail

URL:

Item# : EA613XW-6

Description : 80- 125mm/ 6mm Hinge Pin Wrench

Spec

Made of special steel which is excellent in durability
Material Special Products Steel
Pin Opener 80 to 125mm
Diameter Of The Pin 6.0mm
Full length 295mm
Weight 650g
Compatible screw diameter (pin) M6
Replacement pin EA613XS-66
Additional explanation
Catalog Price (JPY)

¥ 14,800 (Excluding tax)/¥ 16,280(Tax including)

Quantity of stock

Latest stock:1

(2026/10/19 17:06 Currently)

Update
Catalog Page Page 0492
Relational Items
EA613XW-1 18- 40mm/ 3mm Hinge Pin Wrench
EA613XW-2 18- 40mm/ 4mm Hinge Pin Wrench
EA613XW-3 40- 80mm/ 4mm Hinge Pin Wrench
EA613XW-4 40- 80mm/ 5mm Hinge Pin Wrench
EA613XW-5 40- 80mm/ 6mm Hinge Pin Wrench
EA613XW-6 80- 125mm/ 6mm Hinge Pin Wrench
EA613XW-7 80- 125mm/ 7mm Hinge Pin Wrench
EA613XW-8 80- 125mm/ 8mm Hinge Pin Wrench
EA613XW-9 125- 200mm/ 8mm Hinge Pin Wrench
EA613XW-10 125- 200mm/10mm Hinge Pin Wrench
Web catalog image

Documents

RoHS