Product Detail

URL:

Item# : EA614AB-1

Description : Combination Spanner Set 6 pcs

This product is no longer available. Please refer to replacement item below.

Spec

Material-Special steel
Overall length-AB-1: 130 to 231mm, AB: 130 to 337mm, AB-2: 105 to 420mm
12 point
Since the surface comes in contact with the finger, it is easy to apply force to the shape.
AB-1: 6 pcs, AB: 10 pcs, AB-2: 14 pcs
Dim.-8, 10, 12, 13, 14, 17mm
Additional explanation
Catalog Price (JPY)

¥ 5,660 (Excluding tax)/¥ 6,226(Tax including)

Quantity of stock

Latest stock:0

(2026/06/27 16:27 Currently)

Update

Replacement Items

EA614AA
Relational Items
EA614AB-1 Combination Spanner Set 6 pcs
EA614AB Combination Spanner Set
EA614AB-2 Combination Spanner Set 14 pcs
Web catalog image

Documents

RoHS
  1. PDF
Catalog
  1. IMG