Item# : EA614CM
Description : Miracle Wrench Set
This product is no longer available. Please refer to replacement item below.
Spec
Packed in a cloth bag |
6 point
|
8 x 5/16, 10 x 3/8, 12 x 15/32, 13 x 1/2, 14 x 9/16, 17 x 11/16, 19 x 3/4, 20&21 x 13/16, 22&23 x 7/8
|
Applicable for both metric and inch sizes
|
Unique tip shape allows for operation with worn bolt, nut.
|
Length-103 to 265mm
|
Material-Chrome-vanadium steel
|
15° type |
Catalog Price (JPY) |
¥
12,350
(Excluding tax)/¥
13,585(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/06/07 15:16 Currently)
|
Replacement Items
Documents
Specification |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.