Product Detail

URL:

Item# : EA614WA-308A

Description : Ratchet Type Combination Wrench Set(Ratcheting )

Spec

Size 5/16・3/8・7/16・1/2・
9/16・5/8・11/16・3/4 (8 pcs)
Length 144 to 246mm
Material Chromium molybdenum steel
(Nickel chrome plating finish)
12 Points.
Spanner part the front side has a hexagonal plate.
It also serves as a stopper for removing the bolt.
Because the hexagonal plate part has a gizzard, you can firmly fix the nut and turn it even with bolted rust.
Because the spanner section is also 12 points., comfortable work is possible even with a narrow gap.
Additional explanation
Catalog Price (JPY)

¥ 49,700 (Excluding tax)/¥ 54,670(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 14:50 Currently)

Update
Catalog Page Page 0397

Replacement Items

EA614WA-101
Relational Items
EA614WA Gear Wrench Set 4 Pcs
EA614WA-211 Gear Wrench
EA614WA-308A Ratchet Type Combination Wrench Set(Ratcheting )