Item# : EA615AC-5
Description : Open End Thin Spanner
Spec
| Material | Chrome-Vanadium Steel |
||
|---|---|---|---|
| 15°x 75°Type |
|||
| Because the left and right angles are different it corresponds to various uses |
|||
| Thin-sided specification convenient for double nut work and precision work |
|||
| Size | 5.0mm |
Thickness | 2.4mm |
| Full length | 75mm |
Weight | 8g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 550 (Excluding tax)/¥ 605(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:17 (2026/11/19 04:10 Currently) |
||||
| Catalog Page | Page 0418 | ||||