Product Detail

URL:

Item# : EA616B-7

Description : Double Offset Ring Wrench

This product is no longer available. Please refer to replacement item below.

Spec

12 point
Material-Tool steels
45° type
Dim. (mm) 10 x 14
Length (mm) 220
Additional explanation
Catalog Price (JPY)

¥ 1,890 (Excluding tax)/¥ 2,079(Tax including)

Quantity of stock

Latest stock:0

(2026/10/04 15:29 Currently)

Update
Relational Items
EA616B-1 Double Offset Ring Wrench
EA616B-2 Double Offset Ring Wrench
EA616B-2B Double Offset Ring Wrench
EA616B-2C Double Offset Ring Wrench
EA616B-3 Double Offset Ring Wrench
EA616B-4 Double Offset Ring Wrench
EA616B-4B Double Offset Ring Wrench
EA616B-5 Double Offset Ring Wrench
EA616B-6 Double Offset Ring Wrench
EA616B-7 Double Offset Ring Wrench
EA616B-8 Double Offset Ring Wrench
EA616B-9 Double Offset Ring Wrench
EA616B-9B Double Offset Ring Wrench
EA616B-10 Double Offset Ring Wrench
EA616B-11 Double Offset Ring Wrench
EA616B-11B Double Offset Ring Wrench
EA616B-12 Double Offset Ring Wrench
EA616B-13 Double Offset Ring Wrench
EA616B-14 Double Offset Ring Wrench
EA616B-15 Double Offset Ring Wrench
EA616B-15B Double Offset Ring Wrench
EA616B-16 Double Offset Ring Wrench
EA616B-16B Double Offset Ring Wrench
EA616B-17 Double Offset Ring Wrench
EA616B-18 Double Offset Ring Wrench
EA616B-19 Double Offset Ring Wrench
EA616B-20 Double Offset Ring Wrench
EA616B-21 Double Offset Ring Wrench
EA616B-22 Double Offset Ring Wrench
EA616B-24 Double Offset Ring Wrench
EA616B-25 Double Offset Ring Wrench
EA616B-26 Double Offset Ring Wrench
EA616B-28 Double Offset Ring Wrench
EA616B-29 Double Offset Ring Wrench
Web catalog image

Documents

Specification