Product Detail

URL:

Item# : EA617AH-213

Description : (1/4”DR)Socket Wrench Set (Hold With a function )

Spec

Square Drive 1/4”
<Set Details 42 points >
socket (Hexagonal Shaft ) 4.0・4.5・5.0・5.5・6.0・7.0・8.0・9.0・10・11・12・13・14mm
(+)Bit #1・#2・#3
(-) Bit 5.5・6.5mm
He×Bit 2.0・2.5・3.0・4.0・5.0・6.0・7.0・8.0mm
Torx Bit T8・T9・T10・T15・T20・T25・T27・T30・T40
Pozi Bit #1・#2・#3
Ratchet Handle 152mm
Extension bar 56mm
[Forged Steel] Swivel Extension bar 150mm
Nut Extractor
Additional explanation
Catalog Price (JPY)

¥ 57,500 (Excluding tax)/¥ 63,250(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 13:49 Currently)

Update
Catalog Page Page 0399
Web catalog image

Product movie