Item# : EA617AM-200
Description : (1/2”) Socket Wrench Set
Spec
| <Set Details> | 37 pcs |
(+) Bit | #3 |
|---|---|---|---|
| Hex bit | 5, 6, 8, 10mm |
Torx Bit | T20, T25, T30, T40, T45, T50, T55 |
| Pozi bit | #3 ※ Bit Hexagonal Shank:5/16 |
Socket (Hex) | 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm (With identification color.) |
| Ratchet Handle | 277mm |
Locking Extension Bar | 125, 250mm |
| Extension Bar | 52mm |
T-Type Slide Handle | 250mm |
| Universal Joint | 69mm |
Bit Adapter | 50mm (Hexagonal shank 5/16) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 97,600 (Excluding tax)/¥ 107,360(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/21 13:49 Currently) |
||||
| Catalog Page | Page 0403 | ||||