Item# : EA617CC-15
Description : (3/8”) Socket Wrench Set
Spec
| <Set Details> | 44 items |
Square Drive | 3/8\" |
|---|---|---|---|
| Socket(12P) (mm) | 7・8・9・10・11・12・13・14・15・16・17・18・19・21・22 |
Deep Socket(12P) | 16mm-5/8\"、 20.8mm-13/16\" |
| Hexagonal Bit Socket (mm) | 3・4・5・6・7・8・10 |
Combination Wrench (Inch) (12 Corners )(mm) | 7・8・9・10・11・12・13・14・15・16・17・18・19・21・22 |
| T-shaped Slide Handle | 165mm |
Extension bar | 76・240mm |
| Universal Joint | 46mm |
Ratchet Handle | 193mm |
| 44pcs 3/8 ”DR socket wrench set |
|||
| Case size | 481×288×82㎜ |
Gross weight | 5019g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 92,800 (Excluding tax)/¥ 102,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/04/29 14:04 Currently) |
||||
| Catalog Page | Page 0385 | ||||