Item# : EA617XB-1C
Description : (1/4”DR)socket
Spec
| Square Drive | 1/4” |
||
|---|---|---|---|
| Convenient knurling when hand tightening |
|||
| Across Flats (Inch ) | 5/32 |
Outside dia.(d1;mm) | 6.7mm |
| Full length | 23mm |
Outer diameter of insertion part(d2;mm) | 10.7 |
| Socket inner diameter(d3;mm) | 3.2 |
Bolt contact area inner depth(t1;mm) | 3.5 |
| Maximum depth (t2;mm) | 15 |
weight | 7g |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,660 (Excluding tax)/¥ 1,826(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/14 04:29 Currently) |
||||
| Catalog Page | Page 0384 | ||||