Item# : EA618AX-404
Description : Socket Adapter(Flex)
Spec
| Hexagonal Shank | 1/4” |
Swing Angle | 10° |
|---|---|---|---|
| Security Torque | 75N・m |
||
| Impact driver Correspondence |
|||
| Swing Angle 10°and Fixed (Straight line) can use state properly |
|||
| Square Drive | 1/2” |
Outside dia.(D) | 16mm |
| Full length(L) | 63.5mm |
Body length(l) | 36.5mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,080 (Excluding tax)/¥ 1,188(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:71 (2026/10/31 23:31 Currently) |
||||
| Catalog Page | Page 0987 | ||||
| Relational Items |
|---|
| EA618AX-403 Socket Adapter(Flex) |
| EA618AX-404 Socket Adapter(Flex) |