Product Detail

URL:

Item# : EA618PJ-17

Description : 3/8”sq x 17mm Crow Foot Wrench

Spec

Most suitable for tightening and loosening work of flare nuts used for hydraulic piping, etc.
Since the distance from the opening to the drive center is common to all sizes, the conversion rate stays the same when using the torque wrench, irrespective of the size selected.
Across flats(mm)-17
Dia.-35mm
Length-55.5
Additional explanation
Catalog Price (JPY)

¥ 3,150 (Excluding tax)/¥ 3,465(Tax including)

Quantity of stock

Latest stock:1

(2026/11/19 19:27 Currently)

Update
Catalog Page Page 0436
Relational Items
EA618PJ-8 3/8”sq x 8mm Crow Foot Wrench
EA618PJ-10 3/8”sq x 10mm Crow Foot Wrench
EA618PJ-11 3/8”sq x 11mm Crow Foot Wrench
EA618PJ-12 3/8”sq x 12mm Crow Foot Wrench
EA618PJ-13 3/8”sq x 13mm Crow Foot Wrench
EA618PJ-14 3/8”sq x 14mm Crow Foot Wrench
EA618PJ-17 3/8”sq x 17mm Crow Foot Wrench
EA618PJ-19 3/8”sq x 19mm Crow Foot Wrench
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
  3. IMG