Product Detail

URL:

Item# : EA620TD

Description : Hydraulic Puncher Set

This product is no longer available. Please refer to replacement item below.

Spec

Output-50kN(5.1tonf)
Tank volume, Weight, Overall length-60ml, 2.4kg, 353mm
Capacity-
Mild stl sheet 3.2mm: Thin stl A15(5/8) to A63(2.1/2)Thick steel B16(1/2) to B54(2)
Mild stl sheet 2.3mm: Thin stl A15(5/8) to A75(3)Thick steel B16(1/2) to B70B70(2.1/2)
Mild stl sheet 1.6mm: Thin stl A15(5/8) to A75(3)Thick steel B16(1/2) to B82(3)
※ For stainless sheet, available to about 1/2 as thick as mild stl sheet
Punch dim. (thick stl) B16, B22, B28, B36, B42, B54
Additional explanation
Catalog Price (JPY)

¥ 183,500 (Excluding tax)/¥ 201,850(Tax including)

Quantity of stock

Latest stock:0

(2026/11/18 07:43 Currently)

Update
Catalog Page Page 0230

Replacement Items

EA620TD-1
Relational Items
EA620TC Hydraulic Puncher Set
EA620TD Hydraulic Puncher Set
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
Specification
  1. PDF
SDS English
  1. PDF
SDS Japanese
  1. PDF
Manufacturer’s instruction manual(Japanese)