Item# : EA628PL-50
Description : Half Automatic Packing Machine
Spec
| Size | 785(W)×545(D)×750(H)mm |
Weight | 50kg |
|---|---|---|---|
| Power Supply | Single-Phase 100V±10%(50/60Hz) 0.4kW |
Possible packing size | Max. :Free Size Min. :100(W)×30(H)mm |
| Fastening Power | 4~51kgf |
Usable band width | 6~15.5mm |
| Safety and security curved body |
|||
| Fastening selectable fanction can apply to all packing objects with most suitable fastening power and speed. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 243,000 (Excluding tax)/¥ 267,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/17 09:19 Currently) |
||||
| Catalog Page | Page 1637 | ||||