Product Detail

URL:

Item# : EA628PL-60

Description : Automatic Packing Machine

This product is no longer available. Please refer to replacement item below.
notebox mc1

Spec

Size 1254(W)×609(D)×1404(H)mm
Weight 138kg
Power supply Single-Phase 100V(50/60Hz) 0.74kVA
Packing possible size Max. :620(W)×480(H)mm、
Minimum :80(W)×30(H)mm
Arch size 650(W)×500(H)mm
Packing speed 1.11Second /Union
(Max. 54Union /min)
Fastening Power Max. about 80kgf
(Stroke 150mm)
Usable band width 9、12、14、15.5mm
Heater warming up hour About 25 Second
With the re-feed function which resets the machine by re-feed even when the band comes off.
The band jumps out even if it fails to hook so you do not need to cut wrapped band.
When a trouble occurs it is indicated by a lamp.
Oil less structure
There is a description that the bandwidth used is \"9, 12, 14, 15.5 mm\
Additional explanation
Catalog Price (JPY)

¥ 998,000 (Excluding tax)/¥ 1,097,800(Tax including)

Quantity of stock

Latest stock:0

(2025/12/16 04:01 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog