Product Detail

URL:

Item# : EA628SC-58

Description : Stainless Steel Wire Rope

Spec

Material-Stainless steel(SUS304)
50m/roll
Wire rope construction:-55, -56: 7 x 7-58 to -60: 7 x 19
Wire dia.(mm) 8.0
Breaking load(kg) 4610
Weight(kg) 13
Additional explanation
Catalog Price (JPY)

¥ 40,400 (Excluding tax)/¥ 44,440(Tax including)

Quantity of stock

Latest stock:4

(2026/11/17 23:40 Currently)

Update
Catalog Page Page 1368
Relational Items
EA628SC-55 Stainless Steel Wire Rope
EA628SC-56 Stainless Steel Wire Rope
EA628SC-58 Stainless Steel Wire Rope
EA628SC-60 Stainless Steel Wire Rope
Web catalog image

Documents

Catalog