Product Detail

URL:

Item# : EA628SE-34

Description : Wire (Steel)

Spec

Material-SA-11 to -22, SE-31 to -33: SUS304SE-34 to -37: steel, Sleeve: aluminum
The wire is available to use immediately, because the both ends have been eye-processed.
SE is coated with plastic.
Wire diameter: 3 (4.3) mm () includes vinyl coating
Working load 50kg
Length 545mm
Additional explanation
Catalog Price (JPY)

¥ 465 (Excluding tax)/¥ 512(Tax including)

Quantity of stock

Latest stock:52

(2026/11/20 07:11 Currently)

Update
Catalog Page Page 1368
Relational Items
EA628SA-11 Wire (Stainless Steel)
EA628SA-12 Wire (Stainless Steel)
EA628SA-13 Wire (Stainless Steel)
EA628SA-14 Wire (Stainless Steel)
EA628SA-15 Wire (Stainless Steel)
EA628SA-16 Wire (Stainless Steel)
EA628SA-17 Wire (Stainless Steel)
EA628SA-18 Wire (Stainless Steel)
EA628SA-19 Wire (Stainless Steel)
EA628SA-20 Wire (Stainless Steel)
EA628SA-21 Wire (Stainless Steel)
EA628SA-22 Wire (Stainless Steel)
EA628SE-34 Wire (Steel)
EA628SE-35 Wire (Steel)
EA628SE-37 Wire (Steel)
Web catalog image

Documents

Others
  1. IMG