Product Detail

URL:

Item# : EA628SN-81

Description : [PVC Coating] Wire Rope

Spec

Material-SUS304
Wire rope construction--21 to -53: 7 x 7-61 to -93: 7 x 19
Wire dia. x OD 8 x 10 mm
Breaking load 4,210kg
Length 10m
Additional explanation
Catalog Price (JPY)

¥ 8,980 (Excluding tax)/¥ 9,878(Tax including)

Quantity of stock

Latest stock:1

(2026/11/19 01:22 Currently)

Update
Catalog Page Page 1368
Relational Items
EA628SN-61 [PVC Coating] Wire Rope
EA628SN-62 [PVC Coating] Wire Rope
EA628SN-63 [PVC Coating] Wire Rope
EA628SN-81 [PVC Coating] Wire Rope
EA628SN-82 [PVC Coating] Wire Rope
EA628SN-83 [PVC Coating] Wire Rope
EA628SN-91 [PVC Coating] Wire Rope
EA628SN-92 [PVC Coating] Wire Rope
EA628SN-93 [PVC Coating] Wire Rope