Item# : EA631EB-7
Description : 3 sides Roller
Spec
With Bearing Roller
|
Single touch Opening and shutting Type
|
| Roller Dia. |
104mm
|
Suitable Cable Dia. |
85mm
|
| Weight |
4.2kg
|
Max Safe Load |
3kN
|
| Suitable Messenger Wire Dia. |
About Dia 19mm
|
size (W x D x H)mm |
291 x 104 x 398 |
| Catalog Price (JPY) |
¥
88,400
(Excluding tax)/¥
97,240(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/23 02:57 Currently)
|
| Catalog Page |
Page 0233
|
Documents
| Catalog |
-
|
| ESCO dimentional drawing |