Item# : EA631ED-16
Description : Rack roller
Spec
| size | 350 x 149 x 173(H)mm |
Weight | 2.7kg |
|---|---|---|---|
| Just place it on the cable rack for stability & easy installation |
|||
| Max. Safe Load (kN) | 1.96 |
Applicable Code Cable Dia. (mm) | 110 |
| Weight(Kg) | 2.7 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 31,900 (Excluding tax)/¥ 35,090(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 02:34 Currently) |
||||
| Catalog Page | Page 0233 | ||||