Item# : EA631ED-31
Description : Straight roller
Spec
| It is extendable even when there is an existing cable. |
|||
| It is also usable when the cable rack consists of two stages or three stages. |
|||
| Rearrangement of fitting is possible into three patterns. |
|||
| Max. Safe Load (kN) | 0.78 |
Applicable Cable Dia. (mm) | 90 |
|---|---|---|---|
| Weight(Kg) | 2.4 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 40,800 (Excluding tax)/¥ 44,880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/22 17:23 Currently) |
||||
| Catalog Page | Page 0233 | ||||