Item# : EA637BF-18
Description : Supporting Screw Adapted Clamp (Main Screw Adapted )
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H is changeable depend on groove depth and fixed nut location. |
|||
| Please use clamp upside-down when thin application is clamped. |
|||
| A | 25mm |
B | 50mm |
| C | 125mm |
H | 13 to 56mm |
| Clamp Screw | M16×18×125 |
Supporting Screw | M16×55 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,970 (Excluding tax)/¥ 5,467(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/07 06:39 Currently) |
||||
| Catalog Page | Page 0656 | ||||