Item# : EA637GS-42
Description : Concave Washer
Spec
| Material-Quenched steel |
|||
| For more stable tightening |
|||
| Use this product in combination with the EA637GR series. |
|||
| Screw | M42 |
D1 | 49 |
|---|---|---|---|
| D | 78 |
H | 18 |
| What is the load capacity and maximum rotation angle when using in combination with EA637GS-42? ⇒Load capacity: 542kN ・ Maximum rotation angle: +/- 3 ° | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,570 (Excluding tax)/¥ 9,427(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:18 (2026/11/23 13:17 Currently) |
||||
| Catalog Page | Page 0660 | ||||