Item# : EA638AD-131
Description : S-Type Snap Hook(Black)
Spec
| Material | Body :Reinforced Plastic Hook :Stainless |
Color | Black |
|---|---|---|---|
| Full length | 89mm |
Width | 41mm |
| Thickness | 9mm |
Clamp Range | 15mm |
| Load Capacity | 11kg |
Weight | 12g |
| Qty. Per Unit | 1 Pc |
||
| Usable as an accessory carabiner. | |||
| *Never use it for climbing and cargo transportation. | |||
| *Do not exceed the maximum withstand load. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 520 (Excluding tax)/¥ 572(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:96 (2026/11/09 18:51 Currently) |
||||
| Catalog Page | Page 1381 | ||||
| Relational Items |
|---|
| EA638AD-121 S-Type Snap Hook(Black) |
| EA638AD-131 S-Type Snap Hook(Black) |