Product Detail

URL:

Item# : EA638BF-5

Description : [Stainless Steel] Round Ring with Mount

Spec

Material-SUS304
Hole dia.: -5: 4.2mm-8: 5.2mm
Wire dia. (mm) 5
Plate dim. (mm) 30 x 34
Ring dia. (mm) 30
Working load (kg) 15
Additional explanation
Catalog Price (JPY)

¥ 1,040 (Excluding tax)/¥ 1,144(Tax including)

Quantity of stock

Latest stock:1

(2026/11/18 21:53 Currently)

Update
Catalog Page Page 1360
Relational Items
EA638BF-4
EA638BF-5 [Stainless Steel] Round Ring with Mount
EA638BF-6
EA638BF-8 [Stainless Steel] Round Ring with Mount
EA638BF-9
EA638BF-12
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG