Item# : EA638BT-18
Description : Wall Fitting (Welding Type )
26/09/17 Line diameter is not 17mm but 15.9mm. (No.57 1115)
Spec
| Painting is possible according to the place of use and use. |
|||
| Ring width | 74mm |
Material | Steel |
|---|---|---|---|
| Wire diameter | 17mm |
Plate size | 44x64mm |
| Usage Load | 2268kg | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,660 (Excluding tax)/¥ 2,926(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:60 (2026/11/14 21:24 Currently) |
||||
| Catalog Page | Page 1759 | ||||
| Relational Items |
|---|
| EA638BT-17 Wall Fitting (Welding Type ) |
| EA638BT-18 Wall Fitting (Welding Type ) |
| EA638BT-19 Wall Fitting (Welding Type ) |