Product Detail

URL:

Item# : EA638DJ-5

Description : [Stainless Steel] Rotary Eye Plate

This product is no longer available. Please refer to replacement item below.

Spec

Material-SUS304
Hole dia.: -5: 4mm-8: 5mm
Working load: -5: 15kg-8: 30kg
Ring wire dia. (mm) 5
Ring ID (mm) 15
Plate dim. (mm) 35 x 35
Working load (kg) 15
Additional explanation
Catalog Price (JPY)

¥ 1,670 (Excluding tax)/¥ 1,837(Tax including)

Quantity of stock

Latest stock:0

(2025/05/02 13:18 Currently)

Update

Replacement Items

EA638MA-2
Main image

Documents

Catalog