Product Detail

URL:

Item# : EA638GE-2

Description : [Stainless Steel] Strong Type Pad Eye

Spec

Material-SUS316
Hole dia.: -1: 7mm, -2: 8.3mm
Wire dia.: -1: 8.1mm; -2: 9.1mm
Plate dim. 88 x 31mm
Ring dia. 19mm
Working load 675kg
Additional explanation
Catalog Price (JPY)

¥ 1,160 (Excluding tax)/¥ 1,276(Tax including)

Quantity of stock

Latest stock:7

(2026/11/20 09:11 Currently)

Update
Catalog Page Page 1361
Relational Items
EA638GE-1 [Stainless Steel] Strong Type Pad Eye
EA638GE-2 [Stainless Steel] Strong Type Pad Eye
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG